Walter Titex - Carbide twist drill, Taper Length Drill, 8.50mm, Carbide, DC150-08-08.500A1-WJ30TA

  • Mfr # DC150-08-08.500A1-WJ30TA

  • Zoro # G7226987


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC150-08-08.500A1-WJ30TA
Zoro #
G7226987
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
8.5 mm
Overall Length
139 mm
Flute Length
95 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
8xD
Sizes Included
8.50mm
Drill Length Class
Taper-Length
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.55 mm
Maximum Drilling Depth
80.00 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150-08
Decimal Equivalent
0.3346
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 64
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Sheeter Drill
No
Series
Perform
Secondary Material Application ISO Code
H, M, O
Measurement System
Metric
Number of Coolant Holes
2
Material Grade - Machining
WJ30TA
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight
Secondary Material Application
Composite, Hardened Steel, Stainless Steel

Description

Taper Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.