Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-10.8

  • Zoro # G4850148


product price: $44.79
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
10.8 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-10.8
Zoro #
G4850148
UPC #
-
Country of Origin
France

Dimensions

Overall Length
142 mm
Drill Bit Size
10.8 mm
Shank Dia.
10.8 mm
Depth:Dia. Ratio
8xD
Flute Length
94 mm
Drill Bit Dimension Type
Letter
Drilling Depth
76.00mm
Shank Length
48 mm
Drill Diameter Tolerance
H8
Drill Point Length
2.52mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
94 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.4250
List Number
A1222
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For Cast Iron, Non-Ferrous Materials, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Aircraft Drill
Yes
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Sheeter Drill
No
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4250, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.