Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-13.5

  • Zoro # G4791558


product price: $72.79
/ea

Key Features

Drill Bit Point Angle
130 Degrees
Drill Bit Size
R
Number of Flutes
2
Shank Dia.
13.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-13.5
Zoro #
G4791558
UPC #
-
Country of Origin
France

Dimensions

Overall Length
160 mm
Drill Bit Size
R
Shank Dia.
13.5 mm
Flute Length
108 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
8xD
Drilling Depth
94.00mm
Shank Length
52 mm
Drill Length Class
Jobber-Length
Drill Point Length
3.15mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
108 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
DIN 338
Decimal Equivalent
0.3390
List Number
A1222
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, N, P
Series
UFL
Material Grade - Machining
General Purpose
Aircraft Drill
Yes

Description

Jobber Length Drill Bit, Drill Bit Size R, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3390, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.