Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-1.4

  • Zoro # G4874173


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Overall Length
40 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
1.4 mm
Number of Flutes
2
Shank Dia.
1 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1222-1.4
Zoro #
G4874173
UPC #
-
Country of Origin
France

Dimensions

Overall Length
40 mm
Drill Bit Size
1.4 mm
Shank Dia.
1 25/64 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
16 mm
Shank Length
22 mm
Drilling Depth
14.00mm
Drill Point Length
0.326mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
16 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
DIN 338
Decimal Equivalent
0.0551
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
A1222
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Series
UFL
Aircraft Drill
Yes
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0551, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.