Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-14.5

  • Zoro # G4772953


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
130 Degrees
Drill Bit Size
V
Number of Flutes
2
Shank Dia.
14.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-14.5
Zoro #
G4772953
UPC #
-
Country of Origin
France

Dimensions

Overall Length
169 mm
Drill Bit Size
V
Shank Dia.
14.5 mm
Flute Length
114 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Letter
Drilling Depth
99.00mm
Shank Length
55 mm
Drill Diameter Tolerance
H8
Drill Point Length
3.38mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
114 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3770
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
List Number
A1222
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose
Aircraft Drill
Yes
Series
UFL

Description

Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3770, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.