Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-15.1

  • Zoro # G4834203


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Overall Length
178.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15.10 mm
Number of Flutes
2
Shank Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-15.1
Zoro #
G4834203
UPC #
-
Country of Origin
France

Dimensions

Overall Length
178.00 mm
Drill Bit Size
15.10 mm
Shank Dia.
19/32 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Flute Length
120.00 mm
Drilling Depth
104.00mm
Shank Length
58.00 mm
Maximum Drilling Depth
120.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Straight
List Number
A1222
Drill Bit Finish
Uncoated
Drill Bit Material
High Speed Steel
Grade
General Purpose
Application
For Cast Iron, Non-Ferrous Materials, Steel
Point Type
Conical
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Number of Pieces
1
Decimal Equivalent
0.5945
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 15.10 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.5945, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.