Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-21/64IN

  • Zoro # G4792897


product price: $30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Overall Length
117 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
21/64 in
Number of Flutes
2
Shank Dia.
8.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-21/64IN
Zoro #
G4792897
UPC #
-
Country of Origin
France

Dimensions

Overall Length
117 mm
Drill Bit Size
21/64 in
Shank Dia.
8.3 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
75 mm
Shank Length
42 mm
Drilling Depth
62.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.94mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
DIN 338
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
A1222
Decimal Equivalent
0.3281
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite, Graphite, Nickel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Secondary Material Application ISO Code
M, O, S
Series
UFL

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.