Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-2.9

  • Zoro # G4867158


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Overall Length
61 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
2.9 mm
Number of Flutes
2
Shank Dia.
2.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-2.9
Zoro #
G4867158
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
61 mm
Drill Bit Size
2.9 mm
Shank Dia.
2.9 mm
Depth:Dia. Ratio
8xD
Flute Length
33 mm
Drill Bit Dimension Type
Metric
Drilling Depth
28.00mm
Shank Length
28 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.676mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
33 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
DIN 338
Decimal Equivalent
0.1142
List Number
A1222
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Measurement System
Metric
Aircraft Drill
Yes
Series
UFL
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1142, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.