Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-5.8

  • Zoro # G4867088


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Overall Length
93 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5.8 mm
Number of Flutes
2
Shank Dia.
5.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1222-5.8
Zoro #
G4867088
UPC #
-
Country of Origin
France

Dimensions

Overall Length
93 mm
Drill Bit Size
5.8 mm
Shank Dia.
5.8 mm
Depth:Dia. Ratio
8xD
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Drilling Depth
48.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.35mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
57 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel
Number of Pieces
1
Standards
DIN 338
List Number
A1222
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2283
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conical Point
Series
UFL
Material Grade - Machining
General Purpose
Measurement System
Metric
Aircraft Drill
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P

Description

Jobber Length Drill Bit, Drill Bit Size 5.8 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2283, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.