Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-1.6

  • Zoro # G4869763


product price: $22.15
/ea
Sold in multiples of 5 for $110.75

Key Features

Overall Length
43 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
1.6 mm
Number of Flutes
2
Shank Dia.
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1249XPL-1.6
Zoro #
G4869763
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
43 mm
Drill Bit Size
1.6 mm
Shank Dia.
1 19/32 in
Depth:Dia. Ratio
8xD
Flute Length
20 mm
Drill Bit Dimension Type
Metric
Drilling Depth
17.00mm
Shank Length
23 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.373mm
Maximum Drilling Depth
20 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
A1249XPL
Flute Type
Spiral
Decimal Equivalent
0.0630
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conical Point
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Composite, Nickel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
O, S
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
XPL

Description

Jobber Length Drill Bit, Drill Bit Size 1.6 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.0630, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.