Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-17.5

  • Zoro # G9378424


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
191 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
17.5 mm
Number of Flutes
2
Shank Dia.
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-17.5
Zoro #
G9378424
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
191 mm
Drill Bit Size
17.5 mm
Shank Dia.
17.5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
130 mm
Drilling Depth
112.00mm
Shank Length
61 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
4.08mm
Maximum Drilling Depth
130 mm

Description

Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type UFL Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.