Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-9.3

  • Zoro # G4804970


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
9.3 mm
Number of Flutes
2
Shank Dia.
9.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-9.3
Zoro #
G4804970
UPC #
-
Country of Origin
France

Dimensions

Overall Length
125 mm
Drill Bit Size
9.3 mm
Shank Dia.
9.3 mm
Drill Bit Dimension Type
Metric
Flute Length
81 mm
Depth:Dia. Ratio
8xD
Shank Length
44 mm
Drilling Depth
66.00mm
Drill Point Length
2.17mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
81 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.3661
Standards
DIN 338
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Flute Type
Spiral
List Number
A1249XPL
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Series
UFL
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
XPL
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Secondary Material Application ISO Code
O, S
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.