Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-NO17

  • Zoro # G4853602


product price: $27.29
/ea

Key Features

Overall Length
80 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#17
Number of Flutes
2
Shank Dia.
4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1249XPL-NO17
Zoro #
G4853602
UPC #
-
Country of Origin
France

Dimensions

Overall Length
80 mm
Drill Bit Size
#17
Shank Dia.
4.3 mm
Flute Length
47 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Drilling Depth
39.00mm
Shank Length
33 mm
Drill Diameter Tolerance
H8
Drill Point Length
1.02mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
47 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Standards
DIN 338
Decimal Equivalent
0.1730
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
A1249XPL
Number of Pieces
1
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
XPL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Conical Point
Series
UFL
Measurement System
Wire
Secondary Material Application
Composite, Nickel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
O, S

Description

Jobber Length Drill Bit, Drill Bit Size #17, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.1730, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.