Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-4.2

  • Zoro # G4021363


product price: $29.99
/ea

Key Features

Overall Length
75 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1254TFT-4.2
Zoro #
G4021363
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
4.2 mm
Overall Length
75 mm
Flute Length
1 693/1000 in
Shank Dia.
4.2 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Drill Point Length
1.26 mm
Maximum Drilling Depth
1.6930 in
Shank Length
32 mm
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
6 Facet Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1654
List Number
A1254TFT
Standards
DIN 338
Primary Material Application ISO Code
M, N
Series
VA Inox
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application
Composite, Nickel, Steel, Titanium
Material Grade - Machining
M42
Secondary Material Application ISO Code
O, P, S
Measurement System
Metric
Shank Type - Machining
Straight
Sheeter Drill
No

Description

Taper Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.