Walter Titex - Deep-hole twist drill
Mfr # A1254TFT-5.55
Zoro # G4021409
product price: $48.59
/eaKey Features
Drill Bit Size
5.55 mm
Overall Length
3 661/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1254TFT-5.55
Zoro #
G4021409
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
5.55 mm
Overall Length
3 661/1000 in
Flute Length
2 61/250 in
Shank Dia.
219/1000 in
Depth:Dia. Ratio
8xD
Details
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Proprietary
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
A1254TFT
Decimal Equivalent
0.2185
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
For Drilling Stainless Steel or Non-Ferrous Materials
Material Grade - Machining
M42
Description
Taper Length Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 118 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.