Walter Titex - Extra long deep-hole drill
Mfr # A1622-NO5
Zoro # G4871041
product price: $46.29
/eaKey Features
Drill Bit Size
#5
Overall Length
195 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1622-NO5
Zoro #
G4871041
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
#5
Overall Length
195 mm
Depth:Dia. Ratio
16xD
Shank Dia.
5.22 mm
Flute Length
5 63/200 in
Shank Length
60 mm
Drill Diameter Tolerance
H8
Drill Point Length
1.22mm
Maximum Drilling Depth
5 5/16 in
Drill Length Class
Extended-Length
Description
Extra Long Drill Bit, Drill Bit Size #5, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 5/16 in, Wire, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.