Walter Titex - Extra long twist drill with taper shank (Discontinued)
- Mfr # A4722-19.5
- Zoro # G4854208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4722-19.5
Zoro #
G4854208
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
19.50 mm
Overall Length
490.00 mm
Flute Length
12 25/32 in
Maximum Drilling Depth
12 25/32 in
Depth:Dia. Ratio
22xD
Depth x Dia. Ratio
22xD
Taper Shank Size
MT2
Drill Diameter Tolerance
H8
Description
Taper Shank Drill Bit, Drill Bit Size 19.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.