Walter Titex - High speed solid carbide reamer
Mfr # F2481-10
Zoro # G8057253
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
10.00mm - 0.3937
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2481-10
Zoro #
G8057253
UPC #
04031132347059
Country of Origin
Germany
Dimensions
Size - Decimal
10.00mm - 0.3937
Flute Length
20.00 mm
Overall Length
120.00 mm
Reamer Size
10.00 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
10.00mm
Shank Dia.
10 mm
Size- Decimal
10.00mm (0.3937)
Description
Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.