Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-14

  • Zoro # G7928471


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
14.00mm - 0.5512
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-14
Zoro #
G7928471
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
14.00mm - 0.5512
Flute Length
22.00 mm
Drill Bit Size
14.00mm
Shank Dia.
14 mm
Size- Decimal
14.00mm (0.5512)
Overall Length
130.00 mm
Drill Bit Dimension Type
Metric
Reamer Size
14.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material
Carbide
Number of Pieces
1
Shank Type
Straight
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Number of Flutes
6
Drill Bit Grouping
Drill Bit
Spiral Direction
Left Hand
Decimal Equivalent
0.5512
Application
For Cast Iron, Steel
Cutting Direction
Left Hand
Coolant Through
Yes
Grade
High Performance
Drill Bit Material
Carbide
List Number
F2481
Drill Bit Finish
TMS
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.