Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-3.99

  • Zoro # G8258941


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3.99mm - 0.1570
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2481TMS-3.99
Zoro #
G8258941
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
3.99mm - 0.1570
Flute Length
12.00 mm
Drill Bit Dimension Type
Metric
Overall Length
75.00 mm
Drill Bit Size
#22
Shank Dia.
6 mm
Size- Decimal
3.99mm (0.1570)
Reamer Size
3.99 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Grade
High Performance
Coolant Through
Yes
Standards
DIN 6537
Decimal Equivalent
0.1570
Drill Bit Material
Carbide
Spiral Direction
Left Hand
Drill Bit Finish
TMS
Cutting Direction
Left Hand
Material
Carbide
Drill Bit Point Angle
140 Degrees
Application
For Cast Iron, Steel
List Number
F2481
Point Type
Self-centering
Number of Flutes
4
Shank Type
Straight
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 3.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.