Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-6.5

  • Zoro # G7839142


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.50mm - 0.2559
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-6.5
Zoro #
G7839142
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
6.50mm - 0.2559
Flute Length
16.00 mm
Drill Bit Size
6.50mm
Size- Decimal
6.50mm (0.2559)
Drill Bit Dimension Type
Metric
Reamer Size
6.50 mm
Shank Dia.
8 mm
Overall Length
100.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Grouping
Drill Bit
Spiral Direction
Left Hand
Cutting Direction
Left Hand
Material
Carbide
Standards
DIN 6537
Number of Pieces
1
List Number
F2481
Application
For Cast Iron, Steel
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2559
Shank Type
Straight
Grade
High Performance
Number of Flutes
6
Coolant Through
Yes
Drill Bit Finish
TMS
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 6.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.