Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-10.5

  • Zoro # G8115904


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
10.50mm - 0.4134
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-10.5
Zoro #
G8115904
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
10.50mm - 0.4134
Flute Length
20.00 mm
Overall Length
120.00 mm
Shank Dia.
12 mm
Reamer Size
10.50 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
10.50mm
Size- Decimal
10.50mm (0.4134)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Carbide
Application
For Aluminum, Plastics
Grade
High Performance
Coolant Through
Yes
Finish
Uncoated
Drill Bit Finish
Uncoated
Standards
DIN 6537
Shank Type
Straight
Number of Flutes
6
List Number
F2482
Drill Bit Grouping
Drill Bit
Material
Carbide
Spiral Direction
Neutral
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4134
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.