Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-18

  • Zoro # G8386953


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
18.00mm - 0.7087
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-18
Zoro #
G8386953
UPC #
04031132347851
Country of Origin
Germany

Dimensions

Size - Decimal
18.00mm - 0.7087
Flute Length
25.00 mm
Overall Length
150.00 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
18.00mm
Reamer Size
18.00 mm
Size- Decimal
18.00mm (0.7087)
Shank Dia.
18 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Grade
High Performance
Drill Bit Grouping
Drill Bit
Application
For Aluminum, Plastics
Finish
Uncoated
Material
Carbide
Decimal Equivalent
0.7087
Drill Bit Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
List Number
F2482
Number of Flutes
8
Standards
DIN 6537
Coolant Through
Yes
Spiral Direction
Neutral
Drill Bit Finish
Uncoated
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 18.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.