Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-20

  • Zoro # G8226057


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
20.00mm - 0.7874
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-20
Zoro #
G8226057
UPC #
04031132347875
Country of Origin
Germany

Dimensions

Size - Decimal
20.00mm - 0.7874
Flute Length
25.00 mm
Overall Length
150.00 mm
Size- Decimal
20.00mm (0.7874)
Reamer Size
20.00 mm
Drill Bit Size
20.00mm
Drill Bit Dimension Type
Metric
Shank Dia.
20 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Application
For Aluminum, Plastics
Decimal Equivalent
0.7874
Number of Flutes
8
Standards
DIN 6537
Drill Bit Finish
Uncoated
Drill Bit Point Angle
140 Degrees
Spiral Direction
Neutral
Drill Bit Material
Carbide
Shank Type
Straight
Grade
High Performance
Number of Pieces
1
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
List Number
F2482
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 20.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.