Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-4.5

  • Zoro # G7986142


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.50mm - 0.1772
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-4.5
Zoro #
G7986142
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4.50mm - 0.1772
Flute Length
12.00 mm
Reamer Size
4.50 mm
Size- Decimal
4.50mm (0.1772)
Overall Length
75.00 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
4.50mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Cutting Direction
Right Hand
Spiral Direction
Neutral
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Through
Yes
Shank Type
Straight
Number of Flutes
4
Application
For Aluminum, Plastics
List Number
F2482
Decimal Equivalent
0.1772
Drill Bit Material
Carbide
Finish
Uncoated
Drill Bit Finish
Uncoated
Grade
High Performance
Standards
DIN 6537
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 4.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.