Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-9

  • Zoro # G8327977


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.00mm - 0.3543
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-9
Zoro #
G8327977
UPC #
04031132347615
Country of Origin
Germany

Dimensions

Size - Decimal
9.00mm - 0.3543
Flute Length
20.00 mm
Shank Dia.
10 mm
Drill Bit Size
9.00mm
Overall Length
100.00 mm
Drill Bit Dimension Type
Metric
Size- Decimal
9.00mm (0.3543)
Reamer Size
9.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Carbide
Grade
High Performance
Shank Type
Straight
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Spiral Direction
Neutral
Drill Bit Finish
Uncoated
Decimal Equivalent
0.3543
Standards
DIN 6537
Cutting Direction
Right Hand
List Number
F2482
Coolant Through
Yes
Number of Flutes
6
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Application
For Aluminum, Plastics
Material
Carbide
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.