Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-12

  • Zoro # G8039552


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-12
Zoro #
G8039552
UPC #
04031132348988
Country of Origin
Germany

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
20.00 mm
Overall Length
120.00 mm
Size- Decimal
12.00mm (0.4724)
Drill Bit Size
12.00mm
Reamer Size
12.00 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Application
For Cast Iron, Steel
Material
Carbide
Shank Type
Straight
Grade
High Performance
Standards
DIN 6535
Cutting Direction
Right Hand
Spiral Direction
Neutral
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
6
Drill Bit Finish
TMS
List Number
F2482
Number of Pieces
1
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4724
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.