Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-15

  • Zoro # G7985223


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
15.00mm - 0.5906
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-15
Zoro #
G7985223
UPC #
04031132349046
Country of Origin
Germany

Dimensions

Size - Decimal
15.00mm - 0.5906
Flute Length
22.00 mm
Reamer Size
15.00 mm
Size- Decimal
15.00mm (0.5906)
Drill Bit Dimension Type
Metric
Shank Dia.
16 mm
Drill Bit Size
15.00mm
Overall Length
130.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Decimal Equivalent
0.5906
Number of Flutes
6
Spiral Direction
Neutral
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Material
Carbide
Application
For Cast Iron, Steel
List Number
F2482
Drill Bit Material
Carbide
Grade
High Performance
Coolant Through
Yes
Cutting Direction
Right Hand
Drill Bit Finish
TMS
Standards
DIN 6535
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 15.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.