Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-5

  • Zoro # G7955717


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.00mm - 0.1969
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-5
Zoro #
G7955717
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
12.00 mm
Overall Length
75.00 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
5.00mm
Shank Dia.
6 mm
Size- Decimal
5.00mm (0.1969)
Reamer Size
5.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1969
Number of Pieces
1
List Number
F2482
Cutting Direction
Right Hand
Number of Flutes
4
Drill Bit Finish
TMS
Shank Type
Straight
Coolant Through
Yes
Material
Carbide
Drill Bit Material
Carbide
Spiral Direction
Neutral
Standards
DIN 6535
Application
For Cast Iron, Steel
Grade
High Performance
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.