Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-6

  • Zoro # G7867562


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.00mm - 0.2362
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-6
Zoro #
G7867562
UPC #
00014817372076
Country of Origin
Germany

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
12.00 mm
Reamer Size
6.00 mm
Drill Bit Size
6.00mm
Size- Decimal
6.00mm (0.2362)
Overall Length
75.00 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Material
Carbide
Grade
High Performance
Material
Carbide
Coolant Through
Yes
Number of Pieces
1
Application
For Cast Iron, Steel
Spiral Direction
Neutral
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Number of Flutes
4
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.2362
Drill Bit Finish
TMS
List Number
F2482
Standards
DIN 6535
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.