Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211-15.2

  • Zoro # G4769620


product price: $42.89
/ea

Key Features

Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15.2 mm
Number of Flutes
2
Shank Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-15.2
Zoro #
G4769620
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
178 mm
Drill Bit Size
15.2 mm
Shank Dia.
19/32 in
Flute Length
120 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drilling Depth
104.00mm
Shank Length
58 mm
Maximum Drilling Depth
120 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5984
Flute Type
Spiral
List Number
A1211
Application
For Cast Iron, Steel
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 15.2 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.5984, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.