Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-1.52

  • Zoro # G4823773


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Overall Length
43.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.52 mm
Number of Flutes
2
Shank Dia.
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1211-1.52
Zoro #
G4823773
UPC #
-
Country of Origin
France

Dimensions

Overall Length
43.00 mm
Drill Bit Size
1.52 mm
Shank Dia.
3/64 in
Depth:Dia. Ratio
8xD
Flute Length
20.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Drilling Depth
17.00mm
Shank Length
23.00 mm
Maximum Drilling Depth
20.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Grade
General Purpose
Point Type
Conical
Coolant Through
No
List Number
A1211
Shank Type
Straight
Standards
DIN 338
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0598
Application
For Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 1.52 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0598, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.