Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211TIN-7.4

  • Zoro # G5095629


product price: $21.79
/ea

Key Features

Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7.4 mm
Number of Flutes
2
Shank Dia.
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1211TIN-7.4
Zoro #
G5095629
UPC #
-
Country of Origin
France

Dimensions

Overall Length
109 mm
Drill Bit Size
7.4 mm
Shank Dia.
7.4 mm
Flute Length
69 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
40 mm
Drilling Depth
57.00mm
Drill Diameter Tolerance
H8
Drill Point Length
2.22mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
Application
For Cast Iron, Steel
Standards
DIN 338
List Number
A1211TIN
Decimal Equivalent
0.2913
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conical Point
Series
N
Measurement System
Metric
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, O, S
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 7.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2913, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.