Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-9/32IN

  • Zoro # G4830137


product price: $38.65
/ea

Key Features

Drill Bit Size
9/32 in
Overall Length
6 71/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1522-9/32IN
Zoro #
G4830137
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9/32 in
Overall Length
6 71/500 in
Flute Length
4 2/125 in
Shank Dia.
7.14 mm
Depth:Dia. Ratio
12xD
Sizes Included
9/32"
Drill Length Class
Extended-Length
Drill Point Length
1.67mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
4 1/64 in
Shank Length
54 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2813
List Number
A1522
Standards
DIN 340
Shank Type - Machining
Straight
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M, O, S

Description

Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 1/64 in, Fractional Inch, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.