Walter Titex - Long twist drill
Mfr # A1511-3.15
Zoro # G4777409
product price: $9.89
/eaSold in multiples of 10 for $98.90
Key Features
Drill Bit Size
3.15 mm
Overall Length
4 173/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1511-3.15
Zoro #
G4777409
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
3.15 mm
Overall Length
4 173/1000 in
Flute Length
2 717/1000 in
Shank Dia.
31/250 in
Depth:Dia. Ratio
12xD
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
General Purpose
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1240
Standards
Not Rated
List Number
A1511
Material Grade - Machining
General Purpose
Primary Material Application
For General Drilling
Measurement System
Metric
Description
Extra Long Drill Bit, Drill Bit Size 3.15 mm, Drill Bit Point Angle 118 Degrees , 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.