Walter Titex - Long twist drill
Mfr # A1547-7/64IN
Zoro # G4816021
product price: $19.25
/eaSold in multiples of 10 for $192.50
Key Features
Drill Bit Size
7/64 in
Overall Length
100 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1547-7/64IN
Zoro #
G4816021
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
7/64 in
Overall Length
100 mm
Flute Length
2 299/500 in
Shank Dia.
2.78 mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Maximum Drilling Depth
2 19/32 in
Drill Diameter Tolerance
H8
Shank Length
34 mm
Drill Point Length
0.65mm
Description
Extra Long Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 19/32 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.