Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1547-NO42

  • Zoro # G4881307


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Overall Length
95 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1547-NO42
Zoro #
G4881307
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#42
Overall Length
95 mm
Flute Length
2 441/1000 in
Shank Dia.
2.38 mm
Depth:Dia. Ratio
12xD
Drill Point Length
0.55mm
Maximum Drilling Depth
2 7/16 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Shank Length
33 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0935
List Number
A1547
Standards
DIN 340
Shank Type - Machining
Straight
Series
Alpha XE
Measurement System
Wire
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, S
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N, O, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 7/16 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.