Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1547-NO58

  • Zoro # G4780531


product price: $26.45
/ea
Sold in multiples of 10 for $264.50

Key Features

Drill Bit Size
#58
Overall Length
60 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1547-NO58
Zoro #
G4780531
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#58
Overall Length
60 mm
Flute Length
1 457/1000 in
Shank Dia.
1.07 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
1 29/64 in
Drill Length Class
Extended-Length
Drill Point Length
0.25mm
Drill Diameter Tolerance
H8
Shank Length
23 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0420
Standards
DIN 340
List Number
A1547
Series
Alpha XE
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Wire
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Primary Material Application ISO Code
K, M, S
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application ISO Code
N, O, P

Description

Extra Long Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 1 29/64 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.