Walter Titex - Long twist drill with taper shank
Mfr # A4422-14.25
Zoro # G4828177
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
14.25 mm
Overall Length
9 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4422-14.25
Zoro #
G4828177
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
14.25 mm
Overall Length
9 5/8 in
Flute Length
5 25/32 in
Depth:Dia. Ratio
12xD
Taper Shank Size
#2
Details
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Flute Type
Parabolic
Decimal Equivalent
0.5610
List Number
A4422
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Steel
Material Grade - Machining
General Purpose
Description
Taper Shank Drill Bit, Drill Bit Size 14.25 mm, Drill Bit Point Angle 130 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.