Zoro Homepage

Walter Titex - Micro drill

  • Mfr # A3153-0.31

  • Zoro # G4849247


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Shank Dia.
1 mm
Flute Length
47/500 in
Overall Length
25 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3153-0.31
Zoro #
G4849247
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.31 mm
Shank Dia.
1 mm
Flute Length
47/500 in
Overall Length
25 mm
Drill Bit Dimension Type
Metric
Sizes Included
0.0122"
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Length Class
Micro Length
Shank Length
22.6 mm
Maximum Drilling Depth
0.0940 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Left Hand
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0122
Shank Type
Straight
Point Type
Conventional
List Number
A3153
Grade
High Performance
Number of Pieces
1
Coolant Through
No
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
2 Facet Point
Secondary Material Application
Composite, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Circuit Board Drill
Circuit Board Drill Not Included
Series
ESU Links
Standards
DIN 1899
Measurement System
Metric
Material - Machining
High Speed Steel
Aircraft Drill
No
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, O
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight

Description

Micro Drill Bit, Drill Bit Size 0.31 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.