Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - NC spot drill, 120

  • Mfr # A1114L-3/8IN

  • Zoro # G4785510


product price: $61.45
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1114L-3/8IN
Zoro #
G4785510
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
0.9843 in
Overall Length
6 21/32 in
Shank Dia.
9.5 mm
Depth:Dia. Ratio
1xD
Drill Bit Dimension Type
Fractional Inch
Size- Decimal
3/8" (0.3750)
Sizes Included
3/8"
Drill Size
9.52mm
Depth x Dia. Ratio
1xD
Drill Bit Size
3/8 in
Body Dia.
9.52 mm

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.3750
Application
For Cast Iron, Non-Ferrous Materials, Steel
Number of Flutes
2
Flute Type
Spiral
Primary Material Application ISO Code
K, N1, N3, N4, P
Drill Bit Finish
Uncoated
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.