Walter Titex - NC spot drill, 120
Mfr # A1114S-10
Zoro # G4858292
product price: $45.25
/eaKey Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
10.00mm - 0.3937
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1114S-10
Zoro #
G4858292
UPC #
-
Country of Origin
France
Dimensions
Size - Decimal
10.00mm - 0.3937
Flute Length
25.00 mm
Overall Length
89.00 mm
Shank Dia.
10 mm
Body Dia.
10.00 mm
Depth:Dia. Ratio
1xD
Drill Bit Size
10.00 mm
Size- Decimal
10.00mm (0.3937)
Depth x Dia. Ratio
1xD
Drill Size
10.00mm
Drill Bit Dimension Type
Decimal Inch
Sizes Included
0.3937"
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 10 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.