Walter Titex - NC spot drill, 120
Mfr # A1114S-1/2IN
Zoro # G4781408
product price: $63.95
/eaKey Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1114S-1/2IN
Zoro #
G4781408
UPC #
-
Country of Origin
France
Dimensions
Size - Decimal
1/2 in - 0.5000
Flute Length
1.3780 in
Overall Length
4 1/64 in
Shank Dia.
12.7 mm
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/2"
Size- Decimal
1/2" (0.5000)
Body Dia.
12.70 mm
Depth x Dia. Ratio
1xD
Drill Bit Size
1/2 in
Depth:Dia. Ratio
1xD
Drill Size
12.70mm
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.