Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - NC spot drill, 120

  • Mfr # A1114S-1/4IN

  • Zoro # G4854171


product price: $24.19
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1114S-1/4IN
Zoro #
G4854171
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
18.00 mm
Overall Length
66.00 mm
Shank Dia.
6.3 mm
Drill Size
6.35mm
Drill Bit Dimension Type
Letter
Depth x Dia. Ratio
1xD
Size- Decimal
1/4" (0.2500)
Depth:Dia. Ratio
1xD
Drill Bit Size
E
Sizes Included
E
Body Dia.
1/4 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Flutes
2
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Uncoated
Primary Material Application ISO Code
K, N1, N3, N4, P
Number of Pieces
1
Decimal Equivalent
0.2500
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , E, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.