Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - NC spot drill, 90

  • Mfr # A1115-5

  • Zoro # G4765649


product price: $18.79
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
5.00mm - 0.1969
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1115-5
Zoro #
G4765649
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
21.00 mm
Overall Length
62.00 mm
Shank Dia.
5 mm
Size- Decimal
5.00mm (0.1969)
Sizes Included
0.1969"
Drill Size
5.00mm
Drill Bit Dimension Type
Decimal Inch
Drill Bit Size
5.00 mm
Depth:Dia. Ratio
1xD
Depth x Dia. Ratio
1xD
Body Dia.
5.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Material
High Speed Steel
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, O, P
Number of Flutes
2
Decimal Equivalent
0.1969
Application
For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Finish
Uncoated
Number of Pieces
1
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 5 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.