Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - NC spot drill, 90

  • Mfr # A1115S-1/4IN

  • Zoro # G4811298


product price: $21.75
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1115S-1/4IN
Zoro #
G4811298
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
20.00 mm
Overall Length
66.00 mm
Shank Dia.
1/4 in
Depth x Dia. Ratio
1xD
Size- Decimal
1/4" (0.2500)
Drill Size
1/4"
Drill Bit Size
E
Sizes Included
E
Depth:Dia. Ratio
1xD
Body Dia.
1/4 in
Drill Bit Dimension Type
Letter

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Number of Flutes
2
Decimal Equivalent
0.2500
Application
For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Primary Material Application ISO Code
K, M, N, S1
Flute Type
Spiral
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , E, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.