Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - NC spot drill, 90

  • Mfr # A1115S-5/8IN

  • Zoro # G4836032


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1115S-5/8IN
Zoro #
G4836032
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1.3780 in
Overall Length
4 33/64 in
Shank Dia.
5/8 in
Size- Decimal
5/8" (0.6250)
Drill Bit Size
5/8 in
Depth x Dia. Ratio
1xD
Sizes Included
5/8"
Drill Bit Dimension Type
Fractional Inch
Body Dia.
5/8 in
Depth:Dia. Ratio
1xD
Drill Size
5/8"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.6250
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Spiral
Number of Pieces
1
Drill Bit Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Drill Bit Finish
Uncoated
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.