Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506514

  • Zoro # G8314838


product price: $16.85
/ea

Key Features

Overall Length
133 mm
Drill Bit Size
9.9 mm
Point Angle
118 Degrees
Flute Length
87 mm
Shank Diameter
9.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506514
Zoro #
G8314838
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
133 mm
Drill Bit Size
9.9 mm
Flute Length
87 mm
Shank Diameter
9.9 mm
Shank Dia.
9.9 mm
Depth:Dia. Ratio
8xD
Shank Length
41.05 mm
Drill Length Class
Jobber-Length
Drill Point Length
2.97 mm
Maximum Drilling Depth
71 mm
Drill Diameter Tolerance
H8

Description

Jobber Length Drill Bit, Drill Bit Size 9.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3898, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.