Zoro Homepage

Walter Titex - Solid carbide centre drill

  • Mfr # K1161-0.5

  • Zoro # G6070321


product price: $58.99
/ea

Key Features

Material
Carbide
Overall Length
31/32 in
Countersink Style
Plain
Finish - Machining
Bright (Uncoated)
Size- Decimal
0.50mm (0.0197)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1161-0.5
Zoro #
G6070321
UPC #
-
Country of Origin
France

Dimensions

Overall Length
31/32 in
Size- Decimal
0.50mm (0.0197)
Drill Point Dia.
0.50 mm
Drill Size
0.50 mm
Body Dia.
3.15 mm
Dimension Type
Metric
Size - Decimal
0.50mm - 0.0197

Details

Item
Center Drill
Material
Carbide
Countersink Style
Plain
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Measurement System
Metric

Description

Center Drill, Plain, Carbide, 60 Degrees , 0.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.