Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through drill Micro A3389AML-2

Walter Titex - Solid carbide coolant through drill Micro (Discontinued)

  • Mfr # A3389AML-2
  • Zoro # G6180325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389AML-2
Zoro #
G6180325
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
2.0 mm
Shank Dia.
3 mm
Flute Length
17 mm
Overall Length
57 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
35 mm
Drilling Depth
14.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17.00 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.0787
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Drill Bit Grouping
Drill Bit
List Number
A3389AML
Point Type
Self-centering
Grade
K30F
Coolant Through
Yes
Number of Pieces
1
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Material Grade - Machining
K30F
Secondary Material Application
Composite, Hardened Steel
Series
X.treme M
Aircraft Drill
No
Secondary Material Application ISO Code
H, O
Drill Bit Point Type
Self-Centering Point
Circuit Board Drill
Circuit Board Drill Not Included

Description

Micro Drill Bit, Drill Bit Size 2.0 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.